CASH VALVE FRM2BCZSZSGH03-E4 Cryogenic Valve, 3/8 Inch Size, 75-150 PSI, Stainless Steel | CN3MDV

CASH VALVE FRM2BCZSZSGH03-E4 Cryogenic Valve, 3/8 Inch Size, 75-150 PSI, Stainless Steel

Item: CN3MDV Model: FRM2BCZSZSGH03-E4
Limited Availability
€419.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Cryogenic Valve
Body Connection Style Side Inlet/Side Outlet (All), NPT
Diaphragm Material Stainless Steel
Diaphragm Material Grade Grade 316
Material Brass
Pressure Range 75 psig to 150 psig
Pressure Screw Style Hex
Series Series FRM
Service Cryogenic
Size 3/8"
Spring Chamber Material Brass
Spring Chamber Style Standard
Spring Material Stainless steel
Variation SST Trim With Teflon Diaphragm Gasket
Variation Grade Grade 303

Product Variants

ProductModelMPNPrice
CASH VALVE FRM2ACGEGSGH03-E1 Cryogenic Valve, 1/4 Inch Size, 0-30 PSI, Stainless Steel | CN3LUB FRM2ACGEGSGH03-E1FRM2ACGEGSGH03-E1€1,680.25
RFQ
CASH VALVE FRM2ACGEGSGH03-E2 Cryogenic Valve, 1/4 Inch Size, 20-50 PSI, Stainless Steel | CN3LUC FRM2ACGEGSGH03-E2FRM2ACGEGSGH03-E2€1,680.25
RFQ
CASH VALVE FRM2ACGEGSGH03-E3 Cryogenic Valve, 1/4 Inch Size, 40-80 PSI, Stainless Steel | CN3LUD FRM2ACGEGSGH03-E3FRM2ACGEGSGH03-E3€1,680.25
RFQ
CASH VALVE FRM2ACGEGSGH03-E4 Cryogenic Valve, 1/4 Inch Size, 75-150 PSI, Stainless Steel | CN3LUE FRM2ACGEGSGH03-E4FRM2ACGEGSGH03-E4€1,680.25
RFQ
CASH VALVE FRM2ACGEGSGH03-E5 Cryogenic Valve, 1/4 Inch Size, 100-275 PSI, Stainless Steel | CN3LUF FRM2ACGEGSGH03-E5FRM2ACGEGSGH03-E5€1,680.25
RFQ
CASH VALVE FRM2ACGEGSGH03-E6 Cryogenic Valve, 1/4 Inch Size, 200-400 PSI, Stainless Steel | CN3LUG FRM2ACGEGSGH03-E6FRM2ACGEGSGH03-E6€1,761.50
RFQ
CASH VALVE FRM2ACGEGSGH03-E7 Cryogenic Valve, 1/4 Inch Size, 300-600 PSI, Stainless Steel | CN3LUH FRM2ACGEGSGH03-E7FRM2ACGEGSGH03-E7€1,776.01
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CASH VALVE FRM2BCZSZSGH03-E4 Cryogenic Valve, 3/8 Inch Size, 75-150 PSI, Stainless Steel
€419.82 /unit