CASH VALVE FRM2AWZEZSZQ02-E1 Pressure Regulator, 1/4 Inch Size, Brass Water/Air/Oil/Gas, 0-30 PSI, Stainless Steel | CN3LZP

CASH VALVE FRM2AWZEZSZQ02-E1 Pressure Regulator, 1/4 Inch Size, Brass Water/Air/Oil/Gas, 0-30 PSI, Stainless Steel

Item: CN3LZP Model: FRM2AWZEZSZQ02-E1
Limited Availability
€311.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Pressure Regulator
Body Connection Style Side Inlet/Bottom Outlet, NPT
Diaphragm Material Bronze
Material Brass
Pressure Range 0 psig to 30 psig
Series Series FRM
Size 1/4"
Spring Chamber Material Brass
Spring Chamber Style Standard
Spring Material Stainless steel

Product Variants

ProductModelMPNPrice
CASH VALVE FRM2AWGSZSGH02-E1 Pressure Regulator, 1/4 Inch Size, 316 SST, Water/Air/Oil/Gas, 0-30 PSI | CN3LYR FRM2AWGSZSGH02-E1FRM2AWGSZSGH02-E1€886.92
RFQ
CASH VALVE FRM2AWGSZSGH02-E2 Pressure Regulator, 1/4 Inch Size, 316 SST, Water/Air/Oil/Gas, 20-50 PSI | CN3LYT FRM2AWGSZSGH02-E2FRM2AWGSZSGH02-E2€886.92
RFQ
CASH VALVE FRM2AWGSZSGH02-E3 Pressure Regulator, 1/4 Inch Size, 316 SST, Water/Air/Oil/Gas, 40-80 PSI | CN3LYU FRM2AWGSZSGH02-E3FRM2AWGSZSGH02-E3€886.92
RFQ
CASH VALVE FRM2AWGSZSGH02-E4 Pressure Regulator, 1/4 Inch Size, 316 SST, Water/Air/Oil/Gas, 75-150 PSI | CN3LYV FRM2AWGSZSGH02-E4FRM2AWGSZSGH02-E4€886.92
RFQ
CASH VALVE FRM2AWGSZSGH02-E5 Pressure Regulator, 1/4 Inch Size, 316 SST, Water/Air/Oil/Gas, 100-275 PSI | CN3LYW FRM2AWGSZSGH02-E5FRM2AWGSZSGH02-E5€886.92
RFQ
CASH VALVE FRM2AWGSZSGH02-E6 Pressure Regulator, 1/4 Inch Size, 316 SST, Water/Air/Oil/Gas, 200-400 PSI | CN3LYX FRM2AWGSZSGH02-E6FRM2AWGSZSGH02-E6€964.91
RFQ
CASH VALVE FRM2AWGSZSGH02-E7 Pressure Regulator, 1/4 Inch Size, 316 SST, Water/Air/Oil/Gas, 300-600 PSI | CN3LYY FRM2AWGSZSGH02-E7FRM2AWGSZSGH02-E7€964.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CASH VALVE FRM2AWZEZSZQ02-E1 Pressure Regulator, 1/4 Inch Size, Brass Water/Air/Oil/Gas, 0-30 PSI, Stainless Steel
€311.96 /unit