Flat Shipping
Flat Shipping at

CARLISLE FOODSERVICE PRODUCTS N4401114 Tote Box 20 Inch Length x 15 Inch Width x 7 Inch Height blue

Item: AH4NXH Model: N4401114Cross Ref: 35FT11
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tote Box
Color Blue
Handle Yes
Handle Color Blue
Handle Type Comfort Curve
Material Durable Resin
Overall Depth 7"
Overall Height 7"
Overall Length 20"
Overall Width 15"
Type Color Coded

Shipping Info:

Ship weight (kg) 0.9045
Ship height (cm)18.8
Ship length (cm)55.88
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelOverall HeightCapacityColorHandle ColorTypeMaterialOverall LengthOverall WidthPrice
CARLISLE FOODSERVICE PRODUCTS N4401002 Tote Box 20 Inch Length x 15 Inch Width x 5 Inch Height White | AH4NWU 35FR97 N44010025"22 qt------€24.74
CARLISLE FOODSERVICE PRODUCTS N4401003 Tote Box 20 Inch Length x 15 Inch Width x 5 Inch Height Black | AH4NWV 35FR98 N44010035"22 qt------€24.74
CARLISLE FOODSERVICE PRODUCTS N4401004 Tote Box 20 Inch Length x 15 Inch Width x 5 Inch Height Yellow | AH4NWW 35FR99 N44010045"22 qt------€24.74
CARLISLE FOODSERVICE PRODUCTS N4401014 Tote Box 20 Inch Length x 15 Inch Width x 5 Inch Height blue | AH4NWZ 35FT03 N44010145"22 qt------€24.74
CARLISLE FOODSERVICE PRODUCTS N4401023 Tote Box 20 Inch Length x 15 Inch Width x 5 Inch Height Gray | AH4NXA 35FT04 N44010235"22 qt------€24.74
CARLISLE FOODSERVICE PRODUCTS N4401102 Tote Box 20 Inch Length x 15 Inch Width x 7 Inch Height White | AH4NXC 35FT06 N4401102-30 qt------€33.31
CARLISLE FOODSERVICE PRODUCTS N4401103 Tote Box 20 Inch Length x 15 Inch Width x 7 Inch Height Black | AH4NXD 35FT07 N4401103-30 qt------€33.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLISLE FOODSERVICE PRODUCTS N4401114 Tote Box 20 Inch Length x 15 Inch Width x 7 Inch Height blue
€33.31 /unit