CARLISLE FOODSERVICE PRODUCTS 436006 Measure Miser, 2 fl. oz., Polycarbonate, Beige | CJ2UJJ 61LW48

CARLISLE FOODSERVICE PRODUCTS 436006 Measure Miser, 2 fl. oz., Polycarbonate, Beige

Item: CJ2UJJ Model: 436006Cross Ref: 61LW48
7 In Stock

Ships within 2 days via

€20.91 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Spoon

Shipping Info:

Ship weight (kg) 0.0562
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialOverall LengthCapacityColorFinishHandle MaterialPkg. Qty.Price
CARLISLE FOODSERVICE PRODUCTS 435806 Measure Miser, 1 1/2 oz., Polycarbonate, Beige, 12Pk | CJ2UJG 14D256 435806Polycarbonate11 7/8"1.5 oz.Beige, Red-Polycarbonate12€160.13
CARLISLE FOODSERVICE PRODUCTS 432206 Measure Miser, 1 1/2 fl. oz., Polycarbonate, Beige | CJ2UJH 61LW51 432206Polycarbonate7 1/8"1.5 oz.Beige, Red-Polycarbonate1€14.10
CARLISLE FOODSERVICE PRODUCTS 432806 Measure Miser, 4 oz., Polycarbonate, Beige, 12Pk | CJ2UJK 14D417 432806Polycarbonate8 1/4"4 oz.Beige, Green-Polycarbonate12€209.87
CARLISLE FOODSERVICE PRODUCTS 432406 Measure Miser, 2 fl. oz., Polycarbonate, Beige | CJ2UJL 61LW52 432406Polycarbonate6 1/2"2 oz.Beige, Red-Polycarbonate1€20.04
CARLISLE FOODSERVICE PRODUCTS 436206 Perforated Measure Miser, 2 oz., Polycarbonate, Beige, 12Pk | CJ2ZPE 14D416 436206Polycarbonate6 1/2"2 oz.--Polycarbonate12€149.86
CARLISLE FOODSERVICE PRODUCTS 441103 Perforated Serving Spoon, 11 Inch Length, 3 1/4 Inch Width, Polycarbonate, 12Pk | CJ2ZPJ 14D271 441103Polycarbonate11"1.5 oz.Black--12€47.76
CARLISLE FOODSERVICE PRODUCTS 441003 Serving Spoon, 11 Inch Length, 3 1/4 Inch Width, Polycarbonate, Black, 1.50 oz., 12Pk | CJ3HGM 14D273 441003Polycarbonate11"1.5 oz.Black--12€51.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLISLE FOODSERVICE PRODUCTS 436006 Measure Miser, 2 fl. oz., Polycarbonate, Beige
€20.91 /unit