CARLISLE FOODSERVICE PRODUCTS 3NB56 Brush Utility White | AD2CYR

CARLISLE FOODSERVICE PRODUCTS 3NB56 Brush Utility White

Item: AD2CYR Model: 3NB56
7 In Stock

Ships within 2 days via

€13.97 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Utility Scrub Brush
Acid Resistant Yes
Bristle Color White
Bristle Material Polyester
Brush Length 3"
Brush Width 3"
Color Coding System Yes
Fda Compliant Yes
Fill Type Polyester
Handle Color White
Handle Length 17"
Handle Material Plastic
Overall Length 20"
Temp. Resistance Yes
Trim Length 1 5/8"

Shipping Info:

Ship weight (kg) 0.396
Ship height (cm)6.35
Ship length (cm)52.07
Ship width (cm)10.67
HS code9603908050
Country of OriginUS

Product Variants

ProductModelBristle ColorBristle MaterialHandle MaterialBrush LengthHandle LengthBrush TypeColor Coding SystemTrim LengthPrice
CARLISLE FOODSERVICE PRODUCTS 3NB51 Brush Utility Red | AD2CYM 3NB51-----Scrub Brush--€12.29
CARLISLE FOODSERVICE PRODUCTS 3NB52 Brush Utility White | AD2CYN 3NB52-----Scrub Brush--€12.50
CARLISLE FOODSERVICE PRODUCTS 3NB53 Brush Utility Yellow | AD2CYP 3NB53-----Scrub Brush--€12.50
CARLISLE FOODSERVICE PRODUCTS 3NB55 Brush Utility Blue | AD2CYQ 3NB55-----Scrub Brush--€12.29
CARLISLE FOODSERVICE PRODUCTS 3NB57 Brush Utility Yellow | AD2CYT 3NB57-----Scrub Brush--€14.18
CARLISLE FOODSERVICE PRODUCTS 3NB59 Brush Utility Blue | AD2CYV 3NB59BluePolyesterPolypropylene3"17"-Yes1 5/8"€13.54
CARLISLE FOODSERVICE PRODUCTS 3NB65 Brush Utility Red | AD2CYX 3NB65-----Scrub Brush--€13.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLISLE FOODSERVICE PRODUCTS 3NB56 Brush Utility White
€13.97 /unit