CARLISLE FOODSERVICE PRODUCTS 2KU10 Hook Brush | AC2JZB

CARLISLE FOODSERVICE PRODUCTS 2KU10 Hook Brush

Item: AC2JZB Model: 2KU10
7 In Stock

Ships within 2 days via

€24.00 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Drain, Tube and Pipe Hook Brush
Acid Resistant Yes
Bristle Color Yellow
Bristle Material Polyester
Brush Length 8"
Brush Width 5"
Color Coding System Yes
Fda Compliant Yes
Fill Type Polyester
Handle Color White
Handle Length 4"
Handle Material Plastic
Overall Length 11 1/2"
Temp. Resistance Yes
Trim Length 2 1/4"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)6.35
Ship length (cm)36.83
Ship width (cm)20.32
HS code9603908050
Country of OriginUS

Product Variants

ProductModelMPNPrice
CARLISLE FOODSERVICE PRODUCTS 2KE99 Hook Brush | AC2HCM 2KE992KE99€24.00
CARLISLE FOODSERVICE PRODUCTS 2KU11 Hook Brush | AC2JZC 2KU112KU11€24.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLISLE FOODSERVICE PRODUCTS 2KU10 Hook Brush
€24.00 /unit