CARLISLE FOODSERVICE PRODUCTS 1064102 Storplus Storage Container - Pack Of 6 | AA4VCJ 13F189

CARLISLE FOODSERVICE PRODUCTS 1064102 Storplus Storage Container, 6PK

Item: AA4VCJ Model: 1064102Cross Ref: 13F189
In Stock

Get it by Monday, Sep 29

€300.26 /pkg. of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item StorPlus Storage Container
Color White
Material Polyethylene
Overall Height 6"
Overall Length 26"
Overall Width 18"

Shipping Info:

Ship weight (kg) 8.82
Ship height (cm)41.91
Ship length (cm)67.31
Ship width (cm)46.99
HS code3924905650
Country of OriginUS

Product Variants

ProductModelCapacityPkg. Qty.Price
CARLISLE FOODSERVICE PRODUCTS 1061107 Storplus Storage Container 14 Quart - Pack Of 6 | AA4VBR 13F147 1061107-6€229.47
CARLISLE FOODSERVICE PRODUCTS 1061207 Storplus Storage Container 20 Quart - Pack Of 6 | AA4VBT 13F148 1061207-6€297.40
CARLISLE FOODSERVICE PRODUCTS 1061007 Storplus Storage Container - Pack Of 6 | AA4VCF 13F181 10610078 qt6€223.44
CARLISLE FOODSERVICE PRODUCTS 1063102 Storplus Storage Container - Pack Of 6 | AA4VCG 13F182 10631023.5 qt6€176.39
CARLISLE FOODSERVICE PRODUCTS 1063202 Storplus Storage Container - Pack Of 6 | AA4VCH 13F183 106320220 qt6€214.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLISLE FOODSERVICE PRODUCTS 1064102 Storplus Storage Container, 6PK
€300.26 /pack