CANTEX 5133764 Elbow 45 Degr 3/4 Inch Pvc 2-17/32 Inch Length | AD7QQU 4FYF4

CANTEX 5133764 Elbow 45 Degr 3/4 Inch Pvc 2-17/32 Inch Length

Item: AD7QQU Model: 5133764Cross Ref: 4FYF4
7 In Stock

Ships within 2 days via

€3.64 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Elbow, 45 Degree
Compatible Conduit Trade Size 3/4"
Conduit Fitting Type Elbow
Conduit Size 3/4"
Connection Orientation 45°
Elbow Angle 45°
Elbow Radius 4 1/2"
Material PVC
Overall Length 3 1/2"
Schedule 40

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)30.48
Ship width (cm)17.78
HS code3917400090
Country of OriginUS

Product Variants

ProductModelTrade SizeOverall WidthMaterialConduit SizeOverall LengthCompatible Conduit Trade SizeConnection OrientationConduit Fitting TypePrice
CANTEX 5133763 Elbow 45 Degre 1/2 Inch Pvc 3-5/32 Inch Length | AD7QQT 4FYF3 51337631/2"1/2"------€4.20
CANTEX 5133765 Elbow 45 Degree 1 Inch Pvc 2-61/64 Inch Length | AD7QQV 4FYF5 51337651"1"------€6.40
CANTEX 5133766 Elbow 45 Degree 1-1/4 Inch 3-17/32 Inch Length | AD7QQW 4FYF6 51337661 1/4"1 1/4"------€9.48
CANTEX 5133767 Elbow 45 Degree 1-1/2 Inch 4-21/64 Inch Length | AD7QQX 4FYF7 51337671 1/2"1 1/2"------€13.12
CANTEX 5133768 Elbow 45 Degree 2 Inch Pvc 5-25/64 Inch Length | AD7QQY 4FYF8 51337682"-------€19.10
CANTEX 5133769 Elbow 45 Degree 2-1/2 Inch 15-1/2 Inch Length | AD7QQZ 4FYF9 51337692 1/2"2 1/2"------€25.78
CANTEX 5133770 Elbow 45 Degre 3 Inch Pvc 17-25/64 Inch Length | AD7QRA 4FYG1 51337703"3"------€41.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CANTEX 5133764 Elbow 45 Degr 3/4 Inch Pvc 2-17/32 Inch Length
€3.64 /unit