CANARM ALX165-UB Uplast Exhauster, Belt Drive, 16 1/2 Inch Widthheel, 2, 400 cfm to 3, 600 cfm, 1 | CQ8ECK 801MZ4

CANARM ALX165-UB Uplast Exhauster, Belt Drive, 16 1/2 Inch Width heel, 2, 400 cfm to 3, 600 cfm

Item: CQ8ECK Model: ALX165-UBCross Ref: 801MZ4
In Stock

Get it by Monday, Sep 29

€1,106.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Belt
Application Commercial Buildings, Factories, Offices, Warehouses
Assembly Unassembled
Base Dia. Not Applicable
Base Height 2"
Base Length 24 3/4"
Base Shape Square
Base Width 24 3/4"
Cutout Size 20 3/4"
Drive Type Belt Drive
Electrical Connection Wire Leads
Features Quick Release Latches For Easy Motor Access
For Air Type Clean Air
For High-static Pressure Applications Yes
Hazardous Location Specification Not Applicable
High-efficiency Motor No
Housing Material Aluminum
Housing Material Fabrication Spun
Includes Drive Package No
Includes Drive Package With Motor No
Includes Motor No
Max. Airflow 3600 CFM
Max. Motor Hp 2 hp
Max. Motor Speed 1800 RPM
Max. Static Pressure 2.25 in. wc
Maximum Inlet Air Temperature 300°F
Maximum Motor Horsepower 2 hp
Min. Airflow 2400 CFM
Min. Motor Hp 1/4 hp
Min. Motor Speed 1800 RPM
Minimum Motor Horsepower 1/4 hp
Mount Type Roof Curb
Mounting Location Wall
Mounting Type Roof Curb
Number Of Speeds Variable Speed
Overall Depth 37 1/2"
Overall Dia. 37 1/2"
Overall Height 31 1/8"
Overall Width 37 1/2"
Propeller Shaft Dia. 3/4"
Wheel Dia. 16 1/2"
Wheel Material Aluminum
Wheel Type Backward Inclined
Standards UL 750 (BIRD SCREEN), UL 762 (GREASE COLLECTION BOX)

Shipping Info:

Ship weight (kg) 66.15
Ship height (cm)79.06
Ship length (cm)95.25
Ship width (cm)95.25
Country of OriginCA

Product Variants

ProductModelNameplate VoltageMounting LocationExhaust Airflow @ 0.000 In SpHigh-efficiency MotorHousing MaterialOverall HeightOverall WidthBase HeightPrice
CANARM ALX135UBT10025 Upblast Exhauster, Belt Drive, 13 1/2 Inch Widthheel, 1, 204 cfm, ODP, 1/4 hp, 115/230VAC | CQ8EBB 801MW0 ALX135UBT10025--------€1,980.30
CANARM ALX135UBT10033 Upblast Exhauster, Belt Drive, 13 1/2 Inch Widthheel, 1, 405 cfm, ODP, 1/3 hp, 115/230VAC | CQ8EBC 801MW1 ALX135UBT10033--------€2,000.67
CANARM ALX135UBT10050 Upblast Exhauster, Belt Drive, 13 1/2 Inch Widthheel, 1, 629 cfm, ODP, 1/2 hp, 115/230VAC | CQ8EBD 801MW2 ALX135UBT10050--------€1,930.81
CANARM ALX150UBT10050 Upblast Exhauster, Belt Drive, 15 Inch Widthheel, 1, 901 cfm, ODP, 1/2 hp, 115/230VAC | CQ8EBE 801MW3 ALX150UBT10050--------€2,090.40
CANARM ALX150UBT10075 Upblast Exhauster, Belt Drive, 15 Inch Widthheel, 2, 261 cfm, ODP, 3/4 hp, 115/230VAC | CQ8EBF 801MW4 ALX150UBT10075--------€2,147.67
CANARM ALX150UBT10100 Upblast Exhauster, Belt Drive, 15 Inch Widthheel, 2, 443 cfm, ODP, 1 hp, 115/230VAC, 1-ph | CQ8EBG 801MW5 ALX150UBT10100--------€2,211.96
CANARM ALX150UBT30100M Upblast Exhauster, Belt Drive, 15 Inch Widthheel, 2, 443 cfm, ODP, 1 hp, 230/460V, 3-ph | CQ8EBH 801MX4 ALX150UBT30100M--------€1,768.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CANARM ALX165-UB Uplast Exhauster, Belt Drive, 16 1/2 Inch Width heel, 2, 400 cfm to 3, 600 cfm
€1,106.04 /unit