CAMPBELL MDC8 Cap Drive 2 In | AE7JGD 5YM58

CAMPBELL CHAIN AND FITTINGS MDC8 Cap Drive 2 In

Item: AE7JGD Model: MDC8Cross Ref: 5YM58
7 In Stock

Ships within 2 days via

€45.74 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Drive Cap
Body Material Malleable Iron
Outside Dia. 2"
Size 2"
Type Drive Cap

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)4.83
Ship length (cm)8.38
Ship width (cm)8.38
HS code7307995045
Country of OriginUS

Product Variants

ProductModelTypeBody MaterialPrice
CAMPBELL MDC5 Cap Drive 1 1/4 In | AE7JGC 5YM57 MDC5Drive CapMalleable Iron€23.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAMPBELL CHAIN AND FITTINGS MDC8 Cap Drive 2 In
€45.74 /unit