CALPIPE SECURITY BOLLARDS SSB06000-D Bollard Base Plate Dome 36 Inch H Colour Ss | AA8HXR 18G060

CALPIPE SECURITY BOLLARDS SSB06000-D Bollard Base Plate Dome 36 Inch H Colour Ss

Item: AA8HXR Model: SSB06000-DCross Ref: 18G060
In Stock

Get it by Monday, Sep 29

€2,606.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bollard
Cap Type Fixed
Construction Stainless Steel
Finish Polished
Height 36"
Locking System None
Material Stainless Steel
Mounting Holes 4
Number Of Mounting Holes 4
Outside Dia. 6"
Overall Height 36"
Thickness 0.134"
Type Base Plate
Wall Thickness 0.1"

Shipping Info:

Ship weight (kg) 14.355
Ship height (cm)30.48
Ship length (cm)93.98
Ship width (cm)30.48
HS code7326908588
Country of OriginUS

Product Variants

ProductModelCap ShapeMounting StyleFinishColorImpact ResistanceOverall LengthOverall WidthPrice
CALPIPE SECURITY BOLLARDS IBB03040-Y-F Bollard Base Plate Flat 36 Inch H Yellow | AA8HWK 18G031 IBB03040-Y-FFlatBolt OnPowder Coated----€809.38
CALPIPE SECURITY BOLLARDS IBB03040-Y-D Bollard Base Plate Dome 36 Inch H Yellow | AA8HWL 18G032 IBB03040-Y-DDomeBolt OnPowder Coated-4000 lbs. @ 4 mph7 7/8"7 7/8"€615.70
CALPIPE SECURITY BOLLARDS IBB04040-Y-F Bollard Base Plate Flat 36 Inch H Yellow | AA8HWP 18G035 IBB04040-Y-FFlatBolt OnPowder Coated----€916.83
CALPIPE SECURITY BOLLARDS IBB04040-Y-D Bollard Base Plate Dome 36 Inch H Yellow | AA8HWQ 18G036 IBB04040-Y-DDomeBolt OnPowder Coated----€916.83
CALPIPE SECURITY BOLLARDS IBB05040-Y-F Bollard Base Plate Flat 36 Inch H Yellow | AA8HWU 18G039 IBB05040-Y-FFlatBolt OnPowder Coated----€1,186.71
CALPIPE SECURITY BOLLARDS IBB05040-Y-D Bollard Base Plate Dome 36 Inch H Yellow | AA8HWV 18G040 IBB05040-Y-DDomeBolt OnPowder Coated----€1,186.71
CALPIPE SECURITY BOLLARDS IBB06040-Y-D Bollard Base Plate Dome 36 Inch H Yellow | AA8HWZ 18G044 IBB06040-Y-DDomeBolt OnPowder Coated----€1,472.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALPIPE SECURITY BOLLARDS SSB06000-D Bollard Base Plate Dome 36 Inch H Colour Ss
€2,606.34 /unit