CALDWELL MCL - 1/2 Manhole Sleeve Lifter Cap1000lb. | AE4XVD 5NVU6

CALDWELL MCL - 1/2 Manhole Sleeve Lifter Cap1000lb.

Item: AE4XVD Model: MCL - 1/2Cross Ref: 5NVU6
In Stock

Get it by Monday, Sep 29

€1,339.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Manhole Sleeve Lifter
Bail Opening Height 3 7/8"
Bail Opening Width 2 3/8"
Headroom 36 5/8"
Load Capacity 1000 lbs.
Material Above The Bail Opening 3/8"

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)13.97
Ship length (cm)78.74
Ship width (cm)40.01
HS code8425190000
Country of OriginUS

Product Details:

    • Clamp Range (0 to 2-7/8")
    • Manhole Frame Opening Diameter (12 to 30")

Product Variants

ProductModelMPNPrice
CALDWELL MCL - 3/4 Manhole Sleeve Lifter Cap1500lb. | AE4XVE 5NVU7 MCL - 3/4MCL - 3/4€1,979.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL MCL - 1/2 Manhole Sleeve Lifter Cap1000lb.
€1,339.41 /unit