CALDWELL K90-3-7/10 Portable Gantry Crane 6000lb Max Height 7 Feet | AD3RTC 40M965

CALDWELL K90-3-7/10 Portable Gantry Crane 6000lb Max Height 7 Feet

Item: AD3RTC Model: K90-3-7/10Cross Ref: 40M965
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€10,767.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Portable Gantry Crane
Adjustable Increments 12"
Caster Material Steel
Caster Type (4) Swivel
Color Yellow
Finish Paint
Height Adjustment Adjustable Height
I Beam Flange Width 4.66"
I Beam Height 10"
Load Capacity 6000 lbs.
Material Steel
Max. I Beam Height 7 ft.
Min. I Beam Height 5.41 ft.
Number Of Casters 4
Type Adjustable Height, Heavy Duty, Steel
Usable I Beam Span Max. 111"
Wheel Dia. 8"

Shipping Info:

Ship weight (kg) 592.65
Ship height (cm)66.04
Ship length (cm)2.54
Ship width (cm)172.72
HS code8426190000
Country of OriginUS

Product Variants

ProductModelSpan AdjustabilityBeam Flange WidthBeam HeightLeg Connection TypeUsable SpanOverall SpanHeight Under BeamLoad CapacityPrice
CALDWELL K90-1-7/10 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RNZ 40M892 K90-1-7/10Adjustable Span3.3"6"Clamp On10.4 ft.11.5 ft.--€9,090.97
RFQ
CALDWELL K90-1-7/12 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPA 40M893 K90-1-7/12Adjustable Span4"8"Clamp On12.4 ft.13.5 ft.--€8,902.29
RFQ
CALDWELL K90-1-7/14 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPB 40M894 K90-1-7/14Adjustable Span4"8"Clamp On14.4 ft.15.5 ft.--€9,117.93
RFQ
CALDWELL K90-1-7/16 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPC 40M895 K90-1-7/16Adjustable Span4.7"10"Clamp On16.4 ft.17.5 ft.--€8,511.96
RFQ
CALDWELL K90-1-7/20 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPD 40M896 K90-1-7/20Fixed Span4.7"10"Bolt On19.6 ft.21.3 ft.--€7,478.46
RFQ
CALDWELL K90-1-7/24 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPE 40M897 K90-1-7/24Fixed Span5.3"12"Bolt On----€8,732.51
RFQ
CALDWELL K90-1-9/10 Portable Gantry Crane 2000lb Max Height 9 Feet | AD3RPF 40M898 K90-1-9/10Adjustable Span3.3"6"Clamp On10.4 ft.11.5 ft.--€7,096.44
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL K90-3-7/10 Portable Gantry Crane 6000lb Max Height 7 Feet
€10,767.52 /unit