CALDWELL DLT-1-1/4-28 Die Lifting Tong Cap2500 Lbs. | AE6JTL 5TDK8

CALDWELL DLT-1-1/4-28 Die Lifting Tong Cap2500 Lbs.

Item: AE6JTL Model: DLT-1-1/4-28Cross Ref: 5TDK8
In Stock

Get it by Monday, Sep 29

€2,882.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Die Lifting Tong
Bail Opening Height 5"
Bail Opening Width 5"
Fork Height 1 1/4"
Fork Width 8"
Headroom 39"
Material Above The Bail Opening 3/4"
Overall Width 40 1/4"

Shipping Info:

Ship weight (kg) 45
Ship height (cm)35.56
Ship length (cm)121.92
Ship width (cm)101.6
HS code8431410080
Country of OriginUS

Product Details:

    • Max. Die Height (8")
    • Max. Die Width (28")

Product Variants

ProductModelMPNPrice
CALDWELL DLT-1-20 Die Lifting Tong Cap2000 Lbs. | AE6JTK 5TDK7 DLT-1-20DLT-1-20€2,614.56
CALDWELL DLT-1-1/2-38 Die Lifting Tong Cap3000 Lbs. | AE6JTM 5TDK9 DLT-1-1/2-38DLT-1-1/2-38€3,704.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL DLT-1-1/4-28 Die Lifting Tong Cap2500 Lbs.
€2,882.90 /unit