Flat Shipping
Flat Shipping at

CALDWELL 82NC-1-8 Narrow Coil C-Hook 1T Max Coil W8In | AE7EAF 5XAY9

CALDWELL 82NC-1-8 Narrow Coil C-Hook 1T Max Coil W8In

Item: AE7EAF Model: 82NC-1-8Cross Ref: 5XAY9
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,087.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Narrow Coil Hook
Bail Opening Height 3 1/4"
Bail Opening Width 2"
Bail Width 1/2"
Headroom 21 1/2"
Material Above The Bail Opening 0.812"
Overall Width 1/2"
Throat Height 17 1/2"

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)11.43
Ship length (cm)35.56
Ship width (cm)68.58
HS code8431410080
Country of OriginUS

Product Details:

    • Max. Coil Width (8")
    • Min. Coil Inside Diameter (2-1/2")

Product Variants

ProductModelMPNPrice
CALDWELL 82NC-2-8 Narrow Coil C-Hook 2T Max Coil W8In | AE4XYP 5NXC6 82NC-2-882NC-2-8€1,327.61
CALDWELL 82NC-2-16 Narrow Coil C-Hook 2T Max Coil W16In | AE4XYQ 5NXC7 82NC-2-1682NC-2-16€1,609.20
CALDWELL 82NC-3.1/2-12 Narrow Coil C-Hook 3-1/2T Max Coil W12In | AE4XYR 5NXC8 82NC-3.1/2-1282NC-3.1/2-12€1,597.44
CALDWELL 82NC-3.1/2-16 Narrow Coil C-Hook 3-1/2T Max Coil W16In | AE4XYT 5NXC9 82NC-3.1/2-1682NC-3.1/2-16€1,889.12
CALDWELL 82NC-5-16 Narrow Coil C-Hook 5T Max Coil W16In | AE4XYU 5NXD0 82NC-5-1682NC-5-16€1,968.42
CALDWELL 82NC-5-20 Narrow Coil C-Hook 5T Max Coil W20In | AE4XYV 5NXD1 82NC-5-2082NC-5-20€2,239.64
CALDWELL 82-NC-1/2-8 Narrow Coil C-Hook 1/2T Max Coil W8In | AE7EAD 5XAY7 82-NC-1/2-882-NC-1/2-8€1,063.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL 82NC-1-8 Narrow Coil C-Hook 1T Max Coil W8In
€1,087.02 /unit