CALDWELL 430-2-2 Fixed Spread Lifting Beam, 4000 lb Working Load Limit, 24 Inch Max. Spread | CQ8DJZ 39RK03

CALDWELL 430-2-2 Fixed Spread Lifting Beam, 4000 lb Working Load Limit, 24 Inch Max. Spread

Item: CQ8DJZ Model: 430-2-2Cross Ref: 39RK03
In Stock

Get it by Monday, Sep 29

€3,197.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Fixed Spread Lifting Beam
Bail Thickness 5/8"
Headroom 27"
Hook Opening 0.922"
Max. Spread 24"
Min. Spread 24"
Overall Length 24"
Usable Upper Bail Length 5"
Usable Upper Bail Width 2.812"
Working Load Limit 4000 lbs.
Standards ASME B30.20, CE CERTIFIED

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWorking Load LimitOverall LengthHeadroomMaterialColorPrice
CALDWELL 430-.25-18 Fixed Spread Lifting Beam, 500 lbs. Load Limit, 216 Inch Max. Spread | CJ2ETG 39RK05 430-.25-18500 lbs.216"-CompositeGreen€5,590.94
RFQ
CALDWELL 430-.5-12 Fixed Spread Lifting Beam, 1000 lbs. Load Limit, 144 Inch Max. Spread | CJ2ETH 39RK16 430-.5-121000 lbs.144"-CompositeGreen€4,236.42
RFQ
CALDWELL 430-.5-14 Fixed Spread Lifting Beam, 1000 lbs. Load Limit, 168 Inch Max. Spread | CJ2ETJ 39RK15 430-.5-141000 lbs.168"-CompositeGreen€5,500.67
RFQ
CALDWELL 430-.5-10 Fixed Spread Lifting Beam, 1000 lbs. Load Limit, 120 Inch Max. Spread | CJ2ETL 39RK36 430-.5-101000 lbs.120"-CompositeGreen€3,664.71
RFQ
CALDWELL 430-.5-16 Fixed Spread Lifting Beam, 1000 lb Working Load Limit, 192 Inch Max. Spread | CQ8DJE 39RK74 430-.5-16---CompositeGreen€6,433.00
CALDWELL 430-.5-2 Fixed Spread Lifting Beam, 1000 lb Working Load Limit, 24 Inch Max. Spread | CQ8DJF 39RK20 430-.5-2---CompositeGreen€1,703.64
CALDWELL 430-.5-3 Fixed Spread Lifting Beam, 1000 lb Working Load Limit, 36 Inch Max. Spread | CQ8DJH 39RK27 430-.5-3---CompositeGreen€1,796.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL 430-2-2 Fixed Spread Lifting Beam, 4000 lb Working Load Limit, 24 Inch Max. Spread
€3,197.92 /unit