CALDWELL 430-1-6 Fixed Spread Lifting Beam, 2000 lb Working Load Limit, 72 Inch Max. Spread | CQ8DJX 39RK57

CALDWELL 430-1-6 Fixed Spread Lifting Beam, 2000 lb Working Load Limit, 72 Inch Max. Spread

Item: CQ8DJX Model: 430-1-6Cross Ref: 39RK57
In Stock

Get it by Monday, Sep 29

€2,948.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Fixed Spread Lifting Beam
Bail Thickness 5/8"
Headroom 51"
Hook Opening 0.891"
Max. Spread 72"
Min. Spread 72"
Overall Length 72"
Usable Upper Bail Length 5"
Usable Upper Bail Width 2.812"
Working Load Limit 2000 lbs.
Standards ASME B30.20, CE CERTIFIED

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWorking Load LimitOverall LengthHeadroomMaterialColorPrice
CALDWELL 430-.25-18 Fixed Spread Lifting Beam, 500 lbs. Load Limit, 216 Inch Max. Spread | CJ2ETG 39RK05 430-.25-18500 lbs.216"-CompositeGreen€5,590.94
RFQ
CALDWELL 430-.5-12 Fixed Spread Lifting Beam, 1000 lbs. Load Limit, 144 Inch Max. Spread | CJ2ETH 39RK16 430-.5-121000 lbs.144"-CompositeGreen€4,236.42
RFQ
CALDWELL 430-.5-14 Fixed Spread Lifting Beam, 1000 lbs. Load Limit, 168 Inch Max. Spread | CJ2ETJ 39RK15 430-.5-141000 lbs.168"-CompositeGreen€5,500.67
RFQ
CALDWELL 430-.5-10 Fixed Spread Lifting Beam, 1000 lbs. Load Limit, 120 Inch Max. Spread | CJ2ETL 39RK36 430-.5-101000 lbs.120"-CompositeGreen€3,664.71
RFQ
CALDWELL 430-.5-16 Fixed Spread Lifting Beam, 1000 lb Working Load Limit, 192 Inch Max. Spread | CQ8DJE 39RK74 430-.5-16---CompositeGreen€6,433.00
CALDWELL 430-.5-2 Fixed Spread Lifting Beam, 1000 lb Working Load Limit, 24 Inch Max. Spread | CQ8DJF 39RK20 430-.5-2---CompositeGreen€1,703.64
CALDWELL 430-.5-3 Fixed Spread Lifting Beam, 1000 lb Working Load Limit, 36 Inch Max. Spread | CQ8DJH 39RK27 430-.5-3---CompositeGreen€1,796.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL 430-1-6 Fixed Spread Lifting Beam, 2000 lb Working Load Limit, 72 Inch Max. Spread
€2,948.86 /unit