CALDWELL 419-2-4 Fixed Spread Lifting Beam, 4000 lb Working Load Limit, 48 Inch Max. Spread | CQ8DKD 39RK22

CALDWELL 419-2-4 Fixed Spread Lifting Beam, 4000 lb Working Load Limit, 48 Inch Max. Spread

Item: CQ8DKD Model: 419-2-4Cross Ref: 39RK22
In Stock

Get it by Monday, Sep 29

€3,872.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Fixed Spread Lifting Beam
Bail Thickness 5/8"
Headroom 25 15/16"
Hook Opening 0.922"
Max. Spread 48"
Min. Spread 48"
Overall Length 48"
Usable Upper Bail Length 4.312"
Usable Upper Bail Width 2.812"
Working Load Limit 4000 lbs.
Standards ASME B30.20, CE CERTIFIED

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorWorking Load LimitOverall LengthPrice
CALDWELL 419-1/4-14 Fixed Spread Lifting Beam, 500 lbs. Load Limit, 168 Inch Max. Spread | CJ2ETK 39RK58 419-1/4-14CompositeGreen500 lbs.168"-
RFQ
CALDWELL 419-1/2-10 Fixed Spread Lifting Beam, 1000 lb Working Load Limit, 120 Inch Max. Spread | CQ8DJD 39RK06 419-1/2-10CompositeGreen--€4,103.12
CALDWELL 419-1/2-3 Fixed Spread Lifting Beam, 1000 lb Working Load Limit, 36 Inch Max. Spread | CQ8DJG 39RK72 419-1/2-3CompositeGreen--€2,042.81
CALDWELL 419-1/2-4 Fixed Spread Lifting Beam, 1000 lb Working Load Limit, 48 Inch Max. Spread | CQ8DJJ 39RK40 419-1/2-4CompositeGreen--€2,107.42
CALDWELL 419-1/2-6 Fixed Spread Lifting Beam, 1000 lb Working Load Limit, 72 Inch Max. Spread | CQ8DJM 39RK62 419-1/2-6CompositeGreen--€2,747.46
CALDWELL 419-1/2-8 Fixed Spread Lifting Beam, 1000 lb Working Load Limit, 96 Inch Max. Spread | CQ8DJP 39RK61 419-1/2-8CompositeGreen--€3,152.40
CALDWELL 419-1-2 Fixed Spread Lifting Beam, 2000 lb Working Load Limit, 24 Inch Max. Spread | CQ8DJT 39RK23 419-1-2CompositeGreen--€2,188.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL 419-2-4 Fixed Spread Lifting Beam, 4000 lb Working Load Limit, 48 Inch Max. Spread
€3,872.52 /unit