CALBOND PV2000LL68 Conduit Outlet Body, Ll Body, 2 Inch Trade Size, 2 Hubs, 105 Cu Inch Body Capacity | CQ8CNG 41RY90

CALBOND PV2000LL68 Conduit Outlet Body, Ll Body, 2 Inch Trade Size, 2 Hubs, 105 Cu Inch Body Capacity

Item: CQ8CNG Model: PV2000LL68Cross Ref: 41RY90
7 In Stock

Ships within 2 days via

€1,047.38 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Conduit Outlet Body
Back Type Flat
Body Capacity 105 cu. in.
Body Style LL
Body Type Conduit Outlet Body
Color Black
Compatible Conduit Trade Size 2"
Connection Type Threaded
Cover Included Yes
Finish PVC Coated
For Use With Threaded Conduit
Hazardous Location Class No
Hub Size 2"
Hub Style Threaded
Includes Screws
Material Aluminum
Number Of Hubs 2
Overall Height 3 5/8"
Overall Width 5 1/16"
Special Features Corrosion Resistant, Interior Urethane Coating
Trade Size 2"
Standards CSA C22.2 NO. 18, NEMA 4X RATED, UL LISTED STANDARD 514B

Shipping Info:

Ship weight (kg) 4.725
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialTrade SizeCompatible Conduit Trade SizeOverall WidthBody StyleHub SizeBody CapacityNumber Of HubsPrice
CALBOND PV1500C58 Conduit Outlet Body, C Body, 1 1/2 Inch Trade Size, 2 Hubs, 42.5 Cu Inch Body Capacity | CQ8CLE 41RY69 PV1500C58--------€710.33
CALBOND PV1200C47 Conduit Outlet Body, C Body, 1 1/4 Inch Trade Size, 2 Hubs, 19.5 Cu Inch Body Capacity | CQ8CLF 41RZ39 PV1200C47--------€620.66
CALBOND PV1200C448 Conduit Outlet Body, C Body, 1 1/4 Inch Trade Size, 2 Hubs, 23.2 Cu Inch Body Capacity | CQ8CLG 41RY68 PV1200C448--------€620.66
CALBOND PV1000C37 Conduit Outlet Body, C Body, 1 Inch Trade Size, 2 Hubs, 10.6 Cu Inch Body Capacity, Steel | CQ8CLH 41RZ38 PV1000C37--------€375.38
CALBOND PV0500C17 Conduit Outlet Body, C Body, 1/2 Inch Trade Size, 2 Hubs, 4 Cu Inch Body Capacity, Steel | CQ8CLJ 41RZ36 PV0500C17--------€288.12
CALBOND PV0500C18 Conduit Outlet Body, C Body, 1/2 Inch Trade Size, 2 Hubs, 5 Cu Inch Body Capacity | CQ8CLK 41RY65 PV0500C18--------€288.12
CALBOND PV2500C77 Conduit Outlet Body, C Body, 2 1/2 Inch Trade Size, 2 Hubs, 131 Cu Inch Body Capacity | CQ8CLL 41RZ42 PV2500C77--------€1,922.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBOND PV2000LL68 Conduit Outlet Body, Ll Body, 2 Inch Trade Size, 2 Hubs, 105 Cu Inch Body Capacity
€1,047.38 /unit