CABOT 140.0019205.007 Stain Pacific Redwood Toned Flat 1 Gallon | AC7WJZ 38Y043

CABOT 140.0019205.007 Stain Pacific Redwood Toned Flat 1 Gallon

Item: AC7WJZ Model: 140.0019205.007Cross Ref: 38Y043
7 In Stock

Ships within 2 days via

€85.39 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Exterior Stain
Application Method Brush, Conventional Spray
Color Pacific Redwood
Color Family Brown
Dry Time 24 hrs.
Exposure Conditions Exterior
Finish Toned Flat
Size 1 gal.
Surface New, Reconditioned Wood Surfaces
Surface Material Wood
Voc Content Less Than 250g/L

Shipping Info:

Ship weight (kg) 4.185
Ship height (cm)19.05
Ship length (cm)17.27
Ship width (cm)16.51
HS code3209900000
Country of OriginUS

Product Variants

ProductModelBase TypePrice
CABOT 140.0019400.007 Stain Natural Toned Flat 1 Gallon | AC7WJH 38Y028 140.0019400.007Oil€101.22
CABOT 140.0019457.007 Stain Amberwood Toned Flat 1gal | AC7WJJ 38Y029 140.0019457.007Oil€101.22
CABOT 140.0019458.007 Stain Honey Teak Toned Flat 1gal | AC7WJK 38Y030 140.0019458.007Oil€101.22
CABOT 140.0019459.007 Stain Mahogany Flame Toned Flat 1 Gallon | AC7WJL 38Y031 140.0019459.007Oil€101.22
CABOT 140.0019460.007 Stain Jarrah Brown Toned Flat 1 Gallon | AC7WJM 38Y032 140.0019460.007Oil€101.22
CABOT 140.0019200.007 Exterior Stain Natural Toned Flat 1 Gallon | AC7WJX 38Y041 140.0019200.007Oil€85.39
CABOT 140.0019202.007 Exterior Stain Cedar Toned Flat 1 Gallon | AC7WJY 38Y042 140.0019202.007Oil€85.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CABOT 140.0019205.007 Stain Pacific Redwood Toned Flat 1 Gallon
€85.39 /unit