CABOT 140.0017437.007 Stain Cordovan Brown Semisolid Flat 1gal | AC7WJU 38Y038

CABOT 140.0017437.007 Stain Cordovan Brown Semisolid Flat 1gal

Item: AC7WJU Model: 140.0017437.007Cross Ref: 38Y038
7 In Stock

Ships within 2 days via

€96.45 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Exterior Stain
Application Method Brush, Conventional Spray
Color Cordovan Leather
Color Family Gray
Dry Time 24 hrs.
Exposure Conditions Exterior
Finish Semi Solid Flat
Size 1 gal.
Surface Smooth And Rough Wood Surfaces
Surface Material Wood
Voc Content Less Than 250g/L

Shipping Info:

Ship weight (kg) 4.2975
Ship height (cm)20.32
Ship length (cm)16.76
Ship width (cm)16.76
HS code3209900000
Country of OriginUS

Product Variants

ProductModelBase TypePrice
CABOT 140.0017417.007 New Redwood Semi-solid Flat 1 Gallon | AC7WJR 38Y036 140.0017417.007Oil€96.45
CABOT 140.0017434.007 Stain Mission Brown Semi-solid Flat 1gal | AC7WJT 38Y037 140.0017434.007Oil€96.45
CABOT 140.0017444.007 Stain Driftwood Gry Semi-solid Flat 1gal | AC7WJV 38Y039 140.0017444.007Oil€96.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CABOT 140.0017437.007 Stain Cordovan Brown Semisolid Flat 1gal
€96.45 /unit