Flat Shipping
Flat Shipping at

CABOT 140.0008511.007 Primer White 1 Gallon | AC2WUQ 2NTG5

CABOT 140.0008511.007 Primer White 1 Gallon

Item: AC2WUQ Model: 140.0008511.007Cross Ref: 2NTG5
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.88 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Primer
Application Method Brush, Roll, Spray
Base Type Solvent
Color White
Dry Time Recoat 24 hrs.
Exposure Conditions Exterior
Finish Flat
Resin Type Alkyd Enamel
Size 1 gal.
Surface Wood
Surface Material Wood
Voc Content 200 g/L

Shipping Info:

Ship weight (kg) 6.3774
Ship height (cm)19.81
Ship length (cm)19.05
Ship width (cm)17.02
HS code3208100000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CABOT 140.0008511.007 Primer White 1 Gallon
€103.88 /unit