CABOT 140.0001417.007 Semi Solid Deck Stain New Redwood Flat 1gal | AC2WUH 2NTD3

CABOT 140.0001417.007 Semi Solid Deck Stain New Redwood Flat 1gal

Item: AC2WUH Model: 140.0001417.007Cross Ref: 2NTD3
7 In Stock

Ships within 2 days via

€80.67 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Semi-Solid Deck Stain
Application Method Brush, Conventional Spray
Base Type Oil
Color New Redwood
Color Family Red
Coverage 400 sq. ft. to 600 sq. ft.
Dry Time 24 hrs.
Exposure Conditions Exterior
Finish Flat
Size 1 gal.
Surface Wood Surfaces
Surface Material Wood
Voc Content Less Than 550g/L

Shipping Info:

Ship weight (kg) 3.636
Ship height (cm)19.56
Ship length (cm)19.3
Ship width (cm)17.02
HS code3208100000
Country of OriginUS

Product Variants

ProductModelBase TypeColorSizeColor FamilyFinishExposure ConditionsApplication MethodSurfacePrice
CABOT 140.0001416.007 Semi Solid Deck Stain New Cedar Flat 1gal | AC2WUG 2NTD2 140.0001416.007AlkydNew Cedar1 gal.BrownFlatExteriorBrush OnlyWood Surfaces€96.47
CABOT 140.0001434.007 Semi Solid Stain Mission Brown Flat 1gal | AC2WUJ 2NTD4 140.0001434.007--------€80.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CABOT 140.0001417.007 Semi Solid Deck Stain New Redwood Flat 1gal
€80.67 /unit