CABLOFIL FASP200PG Profile Support Bracket, 4 Inch Width, Steel, Galvanized | CQ8CEZ 60RC93

CABLOFIL FASP200PG Profile Support Bracket, 4 Inch Width, Steel, Galvanized

Item: CQ8CEZ Model: FASP200PGCross Ref: 60RC93
7 In Stock

Ships within 2 days via

€16.18 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Support Bracket
Finish Galvanized
For Use With Cablofil 4 In Width Mesh Tray, Trays
Height 1.062"
Length 7 5/8"
Material Steel
Width 2.688" , 4"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.7
Ship length (cm)19.37
Ship width (cm)6.83
Country of OriginCN

Product Variants

ProductModelFinishWidthHeightTray WidthTray HeightMaterialLengthRung SpacingPkg. Qty.Price
CABLOFIL PACK54/100EZ Wire Cable Tray Width 4 Inch Length 6.5 feet - Pack of 4 | AA8YKY 1ATN2 PACK54/100EZ---4"2"---4€381.93
RFQ
CABLOFIL PACK54/150EZ Wire Cable Tray Width 6 Inch Length 6.5 feet - Pack of 4 | AA8YKZ 1ATN3 PACK54/150EZ---6"2"---4-
RFQ
CABLOFIL PACK54/200EZ Wire Cable Tray Width 8 Inch Length 6.5 feet - Pack of 4 | AA8YLA 1ATN4 PACK54/200EZ---8"2"---4€466.30
RFQ
CABLOFIL PACK54/300EZ Wire Mesh Cable Tray W12 Inch Length 6.5 feet - Pack of 4 | AA8YLB 1ATN5 PACK54/300EZ---12"2"---4-
RFQ
CABLOFIL CF54/100EZ Wire Mesh Cable Tray 4x2In 10 Feet | AD7WPX 4GVX1 CF54/100EZ---4"2"---1€147.97
CABLOFIL CF54/150EZ Wire Mesh Cable Tray 6x2In 10 Feet | AD7WPY 4GVX2 CF54/150EZ---6"2"---1€161.94
CABLOFIL CF54/200EZ Wire Mesh Cable Tray 8x2In 10 Feet | AD7WPZ 4GVX3 CF54/200EZ---8"2"---1€184.63

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CABLOFIL FASP200PG Profile Support Bracket, 4 Inch Width, Steel, Galvanized
€16.18 /unit