CH HANSON 25900 Round Face Letter Set, Low Stress, 1/4 Inch Size | AD4RZJ 43Y636

CH HANSON 25900 Round Face Letter Set, Low Stress, 1/4 Inch Size

Item: AD4RZJ Model: 25900Cross Ref: 43Y636
In Stock

Get it by Monday, Sep 29

€199.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Round Face Hand Stamp
Case Material Plastic
Character Height 1/4"
Impression Letter Type Low Stress Round Face
Indication Character And Size Are Marked On Thumb Side
Material Steel
Shank Length 3"
Shank Size Square 1/2"
Standards None

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)8.26
Ship length (cm)8.26
Ship width (cm)13.97
HS code8205599000
Country of OriginUS

Product Variants

ProductModelDutyCharacter SizeCharacters IncludedFor Max Surface HardnessIncludes HolderPrice
CH HANSON 26000 Round Face Letter Set, Low Stress, 1/2 Inch Size | AB9DRK 2CDZ3 26000Moderate-A To Z, Ampersand (&)Rockwell C62No€941.26
CH HANSON 25800 Round Face Letter Set, Low Stress, 1/8 Inch Size | AD4RYT 43Y621 25800Heavy-A To Z, Ampersand (&)Rockwell C62No€127.26
CH HANSON 25950 Round Face Letter Set, Low Stress, 3/8 Inch Size | AD4RZY 43Y650 25950Heavy-A To Z, Ampersand (&)Rockwell C62No€303.37
CH HANSON 25700 Round Face Letter Set, Low Stress, 1/16 Inch Character Size | CH3TRM 25700-0.062"---€127.26
CH HANSON 25750 Round Face Letter Set, Low Stress, 3/32 Inch Character Size | CH3TRP 25750-0.094"---€127.26
CH HANSON 25850 Round Face Letter Set, Low Stress, 3/16 Inch Character Size | CH3TRT 25850-0.188"---€151.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CH HANSON 25900 Round Face Letter Set, Low Stress, 1/4 Inch Size
€199.46 /unit