BW TECHNOLOGIES MCXL-XW00-Y-NA Multi-Gas Detector O2/LEL Yellow | AH4RBU 35HY18

BW TECHNOLOGIES MCXL-XW00-Y-NA Multi-Gas Detector O2/LEL Yellow

Item: AH4RBU Model: MCXL-XW00-Y-NACross Ref: 35HY18
7 In Stock

Ships within 2 days via

€850.29 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Multi-Gas Detector
Alarm Setting Adjustable
Alarm Type Audible/Vibrating/Visual
Battery Life 18 hrs.
Battery Type Lithium Polymer
Depth 1.203"
Detects Combustible, Oxygen
Display Graphical LCD
Height 4.406"
Housing Color Yellow
Resolution 1% LEL, Oxygen 0.1% vol
Width 2.406"
Standards ATEX CE EX II 1G EX IA IIC T4 GA, CE CERTIFIED, CSA CERTIFIED, IECEX: EX IA IIC T4 GA

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)8.26
Ship length (cm)19.69
Ship width (cm)13.34
Country of OriginMX

Product Variants

ProductModelBattery LifeHousing ColorGas TypeAlarm TypeBattery TypeDisplayDepthHeightPrice
BW TECHNOLOGIES MCXL-00HM-Y-NA Multi-Gas Detector H2S/CO Yellow | AH4RBR 35HY12 MCXL-00HM-Y-NA--------€819.78
BW TECHNOLOGIES HRR-A300009ABK-000 Diffusion Ble, Cl2/Co/Co2/H2S/Hcn/Lel/Nh3/No/No2/O2/So2/Voc, Amber/Gray | CQ8CBR 61UJ54 HRR-A300009ABK-0002 yrs.-------€6,576.47
BW TECHNOLOGIES HRR-A300100ABK-000 Diffusion Ble, Cl2/Co/Co2/H2S/Hcn/Lel/Nh3/No/No2/O2/So2/Voc, Amber/Gray | CQ8CBT 61UJ56 HRR-A300100ABK-0002 yrs.-------€7,473.81
BW TECHNOLOGIES HU-X1W1H1M1B1-B-N Multi-Gas Detector, Co/Co2 /H2S/Lel/O2, Black, Adj, Audible/Vibrating/Visual | CQ8CBU 497A77 HU-X1W1H1M1B1-B-N18 hrs.-------€3,928.52
BW TECHNOLOGIES HU-X1W1H1M1A1-B-N Multi-Gas Detector, Co/H2S/Lel/Nh3/O2, Black, Adj, Audible/Vibrating/Visual | CQ8CBW 497A79 HU-X1W1H1M1A1-B-N18 hrs.-------€3,210.50
BW TECHNOLOGIES HU-X1W1H1M1A1-Y-N Multi-Gas Detector, Co/H2S/Lel/Nh3/O2, Yellow, Adj, Audible/Vibrating/Visual | CQ8CBX 497A78 HU-X1W1H1M1A1-Y-N18 hrs.-------€3,327.07
BW TECHNOLOGIES HU-X1W1H1M1S1-B-N Multi-Gas Detector, Co/H2S/Lel/O2/So2, Black, Adj, Audible/Vibrating/Visual | CQ8CBY 497A73 HU-X1W1H1M1S1-B-N-BlackCO, H2S, LEL, O2, SO2Audible/Vibrating/VisualLithium IonLCD1 5/8"5.188"€3,198.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BW TECHNOLOGIES MCXL-XW00-Y-NA Multi-Gas Detector O2/LEL Yellow
€850.29 /unit