BW TECHNOLOGIES GA-PA-1-MC5-EU Gas Detector Battery Charger 5 Unit Europe | AB7JCP 23M611

BW TECHNOLOGIES GA-PA-1-MC5-EU Gas Detector Battery Charger 5 Unit Europe

Item: AB7JCP Model: GA-PA-1-MC5-EUCross Ref: 23M611
7 In Stock

Ships within 2 days via

€220.88 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Battery Charger
Features Charges Up To 5 Units Simultaneously
Height 6"
Length 13"
Temp. Range -20°C to +50°C
Width 6"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)15.24
Ship length (cm)33.02
Ship width (cm)15.24
HS code8504409550
Country of OriginCA

Product Variants

ProductModelHeightLengthTemp. RangeWidthInput VoltagePrice
BW TECHNOLOGIES GA-PA-1-MC5-AU Gas Detector Battery Charger 5 Unit Australia | AB7JCN 23M610 GA-PA-1-MC5-AU----230V AC€189.42
BW TECHNOLOGIES GA-PA-1-MC5-UK Gas Detector Battery Charger 5 Unit Uk | AB7JCQ 23M612 GA-PA-1-MC5-UK6"13"-20°C to +50°C6"-€221.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BW TECHNOLOGIES GA-PA-1-MC5-EU Gas Detector Battery Charger 5 Unit Europe
€220.88 /unit