BW TECHNOLOGIES DOCK2-3-1C1K-00-G Dock Station For Gasalertmicro5 Charger | AG3CJA 32UU48

BW TECHNOLOGIES DOCK2-3-1C1K-00-G Dock Station For Gasalertmicro5 Charger

Item: AG3CJA Model: DOCK2-3-1C1K-00-GCross Ref: 32UU48
In Stock

Get it by Monday, Sep 29

€3,719.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Docking Station
Charger Included
Cylinder Holder No
Height 10"
Length 16"
Operating Temp. Range +32°F to +122°F
Power Source Battery
Regulator Demand Flow
Removable Memory Card Included
Width 16"

Shipping Info:

Ship weight (kg) 2.74
Ship height (cm)12.7
Ship length (cm)33.02
Ship width (cm)33.02
HS code9027905810

Product Details:

    • Wired Ethernet (Included)

Product Variants

ProductModelMPNPrice
BW TECHNOLOGIES DOCK2-2-1C1N-00-G Dock Station For Gasalertquattro | AG3CHQ 32UU39 DOCK2-2-1C1N-00-GDOCK2-2-1C1N-00-G€3,135.92
BW TECHNOLOGIES DOCK2-2-1D-00-G Dock Station For Gasalert Extreme | AG3CHT 32UU41 DOCK2-2-1D-00-GDOCK2-2-1D-00-G€2,533.95
BW TECHNOLOGIES DOCK2-2-1J-00-G Dock Station Forgasalertmicro5 No Charger | AG3CHY 32UU46 DOCK2-2-1J-00-GDOCK2-2-1J-00-G€3,235.74
BW TECHNOLOGIES DOCK2-2-1C1K-00-G Dock Station For Gasalertmicro5 Series | AG3CHZ 32UU47 DOCK2-2-1C1K-00-GDOCK2-2-1C1K-00-G€3,548.77
BW TECHNOLOGIES DOCK2-2-00-G Dock Station For Any Gasalert Series | AG3CJB 32UU49 DOCK2-2-00-GDOCK2-2-00-G€2,227.48
BW TECHNOLOGIES DOCK2-5-00-G Dock Station For Any Gasalert4 Series | AG3CJE 32UU52 DOCK2-5-00-GDOCK2-5-00-G€3,019.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BW TECHNOLOGIES DOCK2-3-1C1K-00-G Dock Station For Gasalertmicro5 Charger
€3,719.26 /unit