Flat Shipping
Flat Shipping at

BUYERS PRODUCTS DTB102 Rear Anti-sail Tarp Retention Bow Set | AF2YHP 6ZAL7

BUYERS PRODUCTS DTB102 Rear Anti-sail Tarp Retention Bow Set

Item: AF2YHP Model: DTB102Cross Ref: 6ZAL7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€207.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Tarp Retention Bow Set
Application Dump Bodies, Dump Trailers
Color Black
Finish Powder Coated
For Use With Dump Applications, Manual Tarp Systems
Height 1 13/16"
Length 102"
Material Carbon Steel
Size 102"
Width 1/2"

Shipping Info:

Ship weight (kg) 6.5025
Ship height (cm)4.6
Ship length (cm)178.44
Ship width (cm)11.43
HS code8708998180
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS DTB102 Rear Anti-sail Tarp Retention Bow Set
€207.61 /unit