BUYERS PRODUCTS 8591010 Fender Mount Single Black 20-1/2 Inch Steel | AH2MGC 29UZ61

BUYERS PRODUCTS 8591010 Fender Mount Single Black 20-1/2 Inch Steel

Item: AH2MGC Model: 8591010Cross Ref: 29UZ61
7 In Stock

Ships within 2 days via

€64.52 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Fender Mount Single
Color Black
Length 20 1/2"
Material Steel

Shipping Info:

Ship weight (kg) 3.6225
Ship height (cm)5.72
Ship length (cm)77.47
Ship width (cm)10.8
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS 8591010 Fender Mount Single Black 20-1/2 Inch Steel
€64.52 /unit