Flat Shipping
Flat Shipping at

BUYERS PRODUCTS 5483000 Tie Down Strap, 30 ft Cargo Tie Down Length, 2 Inch Cargo Tie Down Width, 3 | CQ8BZN 55MW87

BUYERS PRODUCTS 5483000 Tie Down Strap, 30 ft Cargo Tie Down Length, 2 Inch Cargo Tie Down Width

Item: CQ8BZN Model: 5483000Cross Ref: 55MW87
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tie Down Strap
Breaking Strength 10000 lbs.-in.
Cargo Tie Down Adjustment Retractable Ratchet
Cargo Tie Down End Material Steel
Cargo Tie Down End Type J Hook
Cargo Tie Down Length 30 ft.
Cargo Tie Down Material Polyester
Cargo Tie Down Width 2"
Color Yellow
For Use With Flatbed Trailers
Working Load Limit 3300 lbs.

Shipping Info:

Ship weight (kg) 2.1582
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOverall LengthStrap WidthEnd TypeAdjustment TypePkg. Qty.Price
BUYERS PRODUCTS 5483220 Tie Down Strap, 6 ft Cargo Tie Down Length, 1 Inch Cargo Tie Down Width | CQ8BZP 55MW93 54832206 ft.1"S-Hook-1€85.51
RFQ
BUYERS PRODUCTS 5483115 Tie Down Strap, 14 ft Cargo Tie Down Length, 1 Inch Cargo Tie Down Width, 1 | CQ8BZQ 55MW90 548311514 ft.-S-Hook-1€131.80
BUYERS PRODUCTS 5483305 Tie Down Strap, 10 ft Cargo Tie Down Length, 1 Inch Cargo Tie Down Width | CQ8BZR 55MW91 548330510 ft.1"S-Hook-4€60.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS 5483000 Tie Down Strap, 30 ft Cargo Tie Down Length, 2 Inch Cargo Tie Down Width
€59.66 /unit