BURRELL SCIENTIFIC 075-765-16-36 Shaker Wrist Action Fixed 220V 1.8A 72lb | AH8EER 38MW60

BURRELL SCIENTIFIC 075-765-16-36 Shaker Wrist Action Fixed 220V 1.8A 72lb

Item: AH8EER Model: 075-765-16-36Cross Ref: 38MW60
In Stock

Get it by Monday, Sep 29

€5,968.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Shaker
Amps 1.8A
Compliance UL/CSA/CE
Depth 18"
Hazardous Location No
Height 20"
Hz 50 Hz
Includes (2) Shafts, Finger
Load Capacity 10 lbs.
Movement Type Wrist Action
Number Of Platforms 1
Operating Mode Fixed
Overall Height 20"
Overall Width 19"
Platform Length 18"
Platform Width 11"
Plug Style Standard
Resolution 385 RPM
Special Features 8 Clamps That Accommodate Up To 16 Vessels
Voltage 220V
Wattage 396 W
Weighing Capacity 10 lbs.
Width 19"

Shipping Info:

Ship weight (kg) 33.3
Ship height (cm)50.8
Ship length (cm)48.26
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelMaterialOverall DepthPlatform WidthPlatform LengthMovement TypeOverall WidthLoad CapacityNumber Of PlatformsPrice
BURRELL SCIENTIFIC 075-775-04-19 Shaker Wrist Action Fixed | AH8EEE 38MW49 075-775-04-19Aluminum, Steel14 1/2"21 3/4"15 5/8"----€4,842.58
BURRELL SCIENTIFIC 075-775-04-36 Shaker Wrist Action Fixed 220V 1.8A | AH8EEF 38MW50 075-775-04-36Aluminum, Steel14 1/2"21 3/4"15 5/8"----€3,838.07
BURRELL SCIENTIFIC 075-775-08-19 Shaker Wrist Action Fixed 115V 3.6A 68lb | AH8EEG 38MW51 075-775-08-19Aluminum, Steel14 1/2"29 3/4"15 5/8"----€5,077.41
BURRELL SCIENTIFIC 075-775-08-36 Shaker Wrist Action Fixed 220V 1.8A 68lb | AH8EEH 38MW52 075-775-08-36Aluminum, Steel14 1/2"29 3/4"15 5/8"----€5,434.44
BURRELL SCIENTIFIC 075-775-12-19 Shaker Wrist Action Fixed 115V 3.6A 70lb | AH8EEJ 38MW53 075-775-12-19Aluminum, Steel14 1/2"39"15 5/8"----€5,490.90
BURRELL SCIENTIFIC 075-775-12-36 Shaker Wrist Action Fixed 220V 1.8A 70lb | AH8EEK 38MW54 075-775-12-36Aluminum, Steel14 1/2"39"15 5/8"----€4,656.76
BURRELL SCIENTIFIC 075-775-16-19 Shaker Wrist Action Fixed 115V 3.6A 72lb | AH8EEL 38MW55 075-775-16-19Aluminum, Steel14 1/2"4.125 ft.15 5/8"----€6,095.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURRELL SCIENTIFIC 075-765-16-36 Shaker Wrist Action Fixed 220V 1.8A 72lb
€5,968.94 /unit