BURNDY Y4PC834 Crimper, 10000 Psi Operating Pressure | CF4BKW

BURNDY Y4PC834 Crimper, 10000 Psi Operating Pressure

Item: CF4BKW Model: Y4PC834
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Crimper
Family Series Burndy Miscellaneous

Shipping Info:

Ship weight (kg) 5.3325
Ship height (cm)19.56
Ship length (cm)65.02
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelWidthHeightLengthApplicationDie TypePrice
BURNDY YF1006TOOL Crimper, 10 to 6 AWG Cable Size | CF4BDE YF1006TOOL------
RFQ
BURNDY Y35P3 Crimper | CF4BFA Y35P3---Crimping--
RFQ
BURNDY YF2210FL Crimper | CF4BKT YF2210FL3 2/5"36 2/5"7 3/4"---
RFQ
BURNDY MD734R Crimper, 26 x 8 Inch Size | CF4BZB MD734R------
RFQ
BURNDY OUR840 Crimper, 13 Inch Size | CF4CBF OUR8404 21/25"8.27"----
RFQ
BURNDY Y8MRB1 Crimper, 9-1/2 Inch Size | CF4CMP Y8MRB1------
RFQ
BURNDY Y750BHXT Crimper, 12.8 x 5.2 Inch Size | CF4CMR Y750BHXT5 3/5"---U Die-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY Y4PC834 Crimper, 10000 Psi Operating Pressure