BURNDY P45RT Type P Crimping Die, 1250 kcmil Wire Size | CF4CAW

BURNDY P45RT Type P Crimping Die, 1250 kcmil Wire Size

Item: CF4CAW Model: P45RT
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Type P Crimping Die
Family Series Burndy Miscellaneous

Shipping Info:

Ship weight (kg) 0.2565
Ship height (cm)8.89
Ship length (cm)7.62
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFor Cable TypePrice
BURNDY PYFR Type P Crimping Die Yellow | AB6XML 22P206 PYFRCopper€1,138.90
BURNDY P15K Type P Crimping Die | CF4BFQ P15K--
RFQ
BURNDY PKR Type P Crimping Die, 700 to 900 kcmil Wire Size | CF4BZY PKR--
RFQ
BURNDY P724 Type P Crimping Die, 800 kcmil Wire Size | CF4CAU P724--
RFQ
BURNDY P46RT Type P Crimping Die, 1500 kcmil Wire Size | CF4CAV P46RT--
RFQ
BURNDY P44RT Type P Crimping Die, 1000 kcmil Wire Size | CF4CAX P44RT--
RFQ
BURNDY P44ART Type P Crimping Die, 1000 kcmil Wire Size | CF4CAY P44ART--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY P45RT Type P Crimping Die, 1250 kcmil Wire Size