BUNTING BEARINGS B954C012018-13 Cored Bar Aluminium Bronze Unfinished Outside Diameter 2-1/4 Inch | AG9WJE 22PR64

BUNTING BEARINGS B954C012018-13 Cored Bar Aluminium Bronze Unfinished Outside Diameter 2-1/4 Inch

Item: AG9WJE Model: B954C012018-13Cross Ref: 22PR64
7 In Stock

Ships within 2 days via

€210.18 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cored Bar
Alloy Type Aluminum Green Alloy
Inside Dia. 1 1/2"
Length 13"
Material Bronze
Outside Dia. 2 1/4"
Temp. Range -450°F to +750°F

Shipping Info:

Ship weight (kg) 4.23
Ship height (cm)5.72
Ship length (cm)33.02
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.LengthMaterialTemp. RangeAlloy TypePrice
BUNTING BEARINGS B954C006010-13 Cored Cast Bar, Size 3/4 x 1-1/4 x 13 Inch, Bronze | AG9WHV 22PR55 B954C006010-13------€93.85
BUNTING BEARINGS B954C008012-13 Cored Cast Bar, Size 1 x 1-1/2 x 13 Inch, Bronze | AG9WHW 22PR56 B954C008012-13------€123.01
BUNTING BEARINGS B954C008014-13 Cored Cast Bar, Size 1 x 1-3/4 x 13 Inch, Bronze | AG9WHX 22PR57 B954C008014-13------€173.22
BUNTING BEARINGS B954C008016-13 Cored Cast Bar, Size 1 x 2 x 13 Inch, Bronze | AG9WHY 22PR58 B954C008016-13------€254.79
BUNTING BEARINGS B954C008020-13 Cored Cast Bar, Size 1 x 2-1/2 x 13 Inch, Bronze | AG9WHZ 22PR59 B954C008020-132 1/2"1"13"Aluminum Bronze-450°F to +750°FAluminum Green Alloy€376.40
BUNTING BEARINGS B954C008024-13 Cored Cast Bar, Size 1 x 3 x 13 Inch, Bronze | AG9WJA 22PR60 B954C008024-13------€559.62
BUNTING BEARINGS B954C010014-13 Cored Cast Bar, Size 1-1/4 x 1-3/4 x 13 Inch, Bronze | AG9WJB 22PR61 B954C010014-131 3/4"1 1/4"13"Aluminum Bronze-450°F to +750°FAluminum Green Alloy€132.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS B954C012018-13 Cored Bar Aluminium Bronze Unfinished Outside Diameter 2-1/4 Inch
€210.18 /unit