BULLDOG 155022 Trailer Jack, Round, Topwind, Bolt-On, 2000 lbs. Lift Capacity, 8.80 Inch Retracted | CL2KMT

BULLDOG 155022 Trailer Jack, Round, Topwind, Bolt-On, 2000 lbs. Lift Capacity, 8.80 Inch Retracted

Item: CL2KMT Model: 155022
In Stock

Get it by Monday, Sep 29

€39.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Trailer Jack

Shipping Info:

Ship weight (kg) 4.2075
Ship height (cm)10.92
Ship length (cm)23.5
Ship width (cm)55.88
Country of OriginCN

Product Variants

ProductModelMPNPrice
BULLDOG 1550100317 Trailer Jack, Round, Sidewind, Bolt-On, 3000 lbs. Lift Capacity, 13 Inch Travel | CL2KMQ 15501003171550100317€62.04
BULLDOG 1550101344 Trailer Jack, Round, Sidewind, Bolt-On, 3000 lbs., 13 Inch Travel, Clear Zinc Finish | CL2KMR 15501013441550101344€106.07
BULLDOG 155028 Trailer Jack, Round, Topwind, Bolt-On, 2000 lbs., 15 Inch Travel, Clear Zinc Finish | CL2KMU 155028155028€52.77
BULLDOG 155032 Trailer Jack, Round, Topwind, Bolt-On, 5000 lbs. Lift Capacity, 10.3 Inch Retracted | CL2KMV 155032155032€82.03
BULLDOG 155033 Trailer Jack, Round, Topwind, Bolt-On, 2000 lbs. Lift Capacity, 5.4 Inch Retracted | CL2KMW 155033155033€51.36
BULLDOG 155100 Trailer Jack, Round, Topwind, Bolt-On, 2000 lbs. Lift Capacity, 7.5 Inch Retracted | CL2KMX 155100155100€69.84
BULLDOG 155157 Trailer Jack, Round, Sidewind, Bolt-On, 2000 lbs. Lift Capacity, 8.6 Inch Retracted | CL2KMY 155157155157€87.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BULLDOG 155022 Trailer Jack, Round, Topwind, Bolt-On, 2000 lbs. Lift Capacity, 8.80 Inch Retracted
€39.71 /unit