BULLARD WS60TM Visor Clear 9inhx19-3/4inwx0.06in Thick | AB7RMU 23Z430

BULLARD WS60TM Visor Clear 9inhx19-3/4inwx0.06in Thick

Item: AB7RMU Model: WS60TMCross Ref: 23Z430
7 In Stock

Ships within 2 days via

€27.94 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Visor
Atpv Rating 0
Color Clear
Material Tritan Copolyester
Visor Height 9"
Compatible With Series Sentinel

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)7.62
Ship length (cm)53.85
Ship width (cm)24.64
HS code3926909980
Country of OriginUS

Product Details:

    • Dielectric Protection (Yes)

Product Variants

ProductModelVisor MaterialVisor ThicknessDielectric ProtectionWelding Shade DesignationColorVisor WidthFace Shield Visor CoatingIncludes Anti-fog Visor CoatingPrice
BULLARD 840T Visor Clear 8inh x 15inw x 0.04in Thick | AB7RMQ 23Z427 840TPolyethylene-YesNot Rated For Welding Use--UncoatedNo€15.05
BULLARD 840TX2 Visor Clear 7inh x 15inw x 0.04in Thick | AB7RMR 23Z428 840TX2Polyethylene-YesNot Rated For Welding Use--UncoatedNo€15.72
BULLARD 860T Visor Clear 8inh x 15inw x 0.06in Thick | AB7RMT 23Z429 860TPolyethylene0.06"YesNot Rated For Welding Use--UncoatedNo€21.42
BULLARD 840M Visor Clear Bracket | AF4ARR 8NCV1 840MAcetate-YesNot Rated For Welding Use--UncoatedNo€21.24
BULLARD 840P Visor Clear Bracket | AF4GWJ 8WG94 840PPolycarbonate-YesNot Rated For Welding Use--UncoatedNo€15.48
BULLARD 840MX2 Visor Clear Sentinel | AF4TNT 9JGL9 840MX2-0.04"--Clear15"--€19.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BULLARD WS60TM Visor Clear 9inhx19-3/4inwx0.06in Thick
€27.94 /unit