Flat Shipping
Flat Shipping at

BULLARD UM6BK6L Fire Helmet Black Modern | AF6ECX 9YL76

BULLARD UM6BK6L Fire Helmet Black Modern

Item: AF6ECX Model: UM6BK6LCross Ref: 9YL76
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Fire Helmet with TrakLite
Color Black
Shell Material Fiberglass, Thermoplastic
Style Modern
Suspension 6 Pt. Ratchet

Shipping Info:

Ship weight (kg) 2.3175
Ship height (cm)46.99
Ship length (cm)31.75
Ship width (cm)21.59
HS code6506103075
Country of OriginUS

Product Variants

ProductModelFits Hat SizeColorShell MaterialStyleSuspensionPrice
BULLARD UM6WH6L Fire Helmet White Fiberglass | AA6EYQ 13W071 UM6WH6L6 1/2" to 8"-----
RFQ
BULLARD UM6WH6BBRK2 Fire Helmet White Fiberglass | AA6EYV 13W075 UM6WH6BBRK26 1/2" to 8"-----
RFQ
BULLARD UM6RD6L Fire Helmet Red Fiberglass | AA6EYX 13W077 UM6RD6L6 1/2" to 8"-----
RFQ
BULLARD UM6RD6LGIZ2 Fire Helmet Red Fiberglass | AA6EYZ 13W079 UM6RD6LGIZ26 1/2" to 8"-----
RFQ
BULLARD UM6YL6L Fire Helmet Yellow Fiberglass | AA6EZD 13W083 UM6YL6L6 1/2" to 8"-----
RFQ
BULLARD UM6YL6LGIZ2 Fire Helmet Yellow Fiberglass | AA6EZF 13W085 UM6YL6LGIZ26 1/2" to 8"-----
RFQ
BULLARD UM6YL6BBRK2 Fire Helmet Yellow Fiberglass | AA6EZH 13W087 UM6YL6BBRK26 1/2" to 8"-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BULLARD UM6BK6L Fire Helmet Black Modern