Flat Shipping
Flat Shipping at

BULLARD A-1 YELLOW Hard Hat Front Brim Slotted 8 Ratchet Yellow | AF6BZP 9WF85

BULLARD A-1 YELLOW Hard Hat Front Brim Slotted 8 Ratchet Yellow

Item: AF6BZP Model: A-1 YELLOWCross Ref: 9WF85
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Hard Hat
Accessory Slots Yes
Ansi Class E, G
Ansi Type Type 2
Color Yellow
Graphics None
Shell Material Thermoplastic
Style Front Brim
Suspension 8 Pt. Ratchet
Venting No

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)25.4
Ship length (cm)33.02
Ship width (cm)22.86
HS code6506103075
Country of OriginUS

Product Variants

ProductModelAnsi ClassificationSuspension Adjustment TypeHead Protection MaterialHead Protection VentingHead Protection Suspension TypeHead Protection StyleHead Protection GraphicsFits Hat SizePrice
BULLARD S61RKB Hard Hat Front Brim Slotted 4 Point Ratchet Blue | AF3VMV 8DK57 S61RKBType 1, Class ERatchetPolyethyleneNoRatchet (4-Point)Front BrimNo Graphics6 1/2" to 8"€33.25
BULLARD S51YLP Hard Hat Front Brim Slotted 4 Point Pinlock Yellow | AF3WQC 8DR32 S51YLPType 1, Class EPinlockPolyethyleneNo-Front BrimNo Graphics6 1/2" to 8"€18.56
BULLARD S62KB Hard Hat Front Brim Slotted 4 Point Pinlock Blue | AF3WQD 8DR33 S62KBType 1, Class CPinlockPolyethyleneYes-Front BrimNo Graphics6 1/2" to 8"-
RFQ
BULLARD S62RWH Hard Hat Front Brim Slotted 4 Point Ratchet White | AF3WQF 8DR35 S62RWHType 1, Class CRatchetPolyethyleneYesRatchet (4-Point)Front BrimNo Graphics6 1/2" to 8"€35.57
BULLARD C30R BLUE Hard Hat Front Brim Non-slotted 6 Ratchet Blue | AF3YMA 8FG62 C30R BLUEType 1, Class ERatchetPolyethyleneNoRatchet (6-Point)Front BrimNo Graphics6 1/2" to 8"€47.18
BULLARD A-1 BLUE Hard Hat Front Brim Slotted 8 Ratchet Blue | AF4ARQ 8NCU9 A-1 BLUEType 2, Class ERatchetThermoplasticNo-Front BrimNo Graphics6 1/2" to 8"-
RFQ
BULLARD A-1 WHITE Hard Hat Front Brim Slotted 8 Ratchet White | AF4ART 8NCV2 A-1 WHITE--------€230.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BULLARD A-1 YELLOW Hard Hat Front Brim Slotted 8 Ratchet Yellow