BUILDPRO UDN5150 Inserta Clamp 1/2 In | AC4KPE 30D359

BUILDPRO UDN5150 Inserta Clamp 1/2 In

Item: AC4KPE Model: UDN5150Cross Ref: 30D359
7 In Stock

Ships within 2 days via

€37.30 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Inserta Clamp
Depth 3 1/4"
For Use With Buildpro Welding Tables
Includes T-Handle
Load Capacity 300 lbs.
Width 6 1/2"

Shipping Info:

Ship weight (kg) 0.5715
Ship height (cm)13.97
Ship length (cm)38.1
Ship width (cm)25.4
HS code8479909465
Country of OriginCN

Product Variants

ProductModelOverall LengthHolding CapacityThroat DepthCompatible Table Hole SizePrice
BUILDPRO UEN5200 Inserta Clamp 1/2 In | AC4KPF 30D360 UEN52004"400 lbs.4"5/8"€54.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUILDPRO UDN5150 Inserta Clamp 1/2 In
€37.30 /unit