BUILDPRO TMQA52238 Welding Table 38w 22d Capacity 1300 | AC4KNM 30D343

BUILDPRO TMQA52238 Welding Table 38w 22d Capacity 1300

Item: AC4KNM Model: TMQA52238Cross Ref: 30D343
In Stock

Get it by Monday, Sep 29

€2,640.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Welding Table
Adjustable Height No
Color Black, Yellow
Construction Steel
Overall Depth 22"
Overall Height 36 1/2"
Overall Width 38"

Shipping Info:

Ship weight (kg) 113.85
Ship height (cm)24.13
Ship length (cm)102.87
Ship width (cm)62.87
HS code9403200030
Country of OriginCN

Product Details:

    • Work Surface Thickness (0.625")

Product Variants

ProductModelFrame MaterialPrice
BUILDPRO TMA52238 Welding Table 38w 22d Capacity 1300 | AC4KMA 30D309 TMA52238Steel€2,363.23
BUILDPRO TMB52238 Welding Table 38w 22d Capacity 1300 | AC4KMF 30D314 TMB52238Steel€2,225.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUILDPRO TMQA52238 Welding Table 38w 22d Capacity 1300
€2,640.28 /unit