BUILDPRO T50305 Right Angle Bracket 3 Inch x 1 Inch x 4 In | AC4KKL 30D270

BUILDPRO T50305 Right Angle Bracket 3 Inch x 1 Inch x 4 In

Item: AC4KKL Model: T50305Cross Ref: 30D270
7 In Stock

Ships within 2 days via

€81.54 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Right Angle Bracket
Compatible With Buildpro Welding Table
Depth 4"
Features Heavy Duty Applications
For Use With Buildpro Welding Tables
Height 3"
Number Of Surfaces 2
Overall Depth 4"
Width 1"

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)7.87
HS code8302416080
Country of OriginCN

Product Variants

ProductModelOverall LengthHolding CapacityCompatible Table Hole SizePrice
BUILDPRO T50304 Right Angle Bracket 3 Inch x 1 Inch x 2 In | AC4KKK 30D269 T503041.6"200 lbs.5/8"€67.27
BUILDPRO T50310 Right Angle Bracket 6 Inch x 1 Inch x 4 In | AC4KKM 30D271 T503103.6"200 lbs.5/8"€97.92
BUILDPRO T50330 Right Angle Bracket 6 Inch x 2 Inch x 12 In | AC4KKP 30D273 T5033012"350 lbs.5/8"€184.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUILDPRO T50305 Right Angle Bracket 3 Inch x 1 Inch x 4 In
€81.54 /unit