BUILDPRO T50215 Riser Block 12 Inch x 2 Inch x 3.5 Inch | AC4KKJ 30D268

BUILDPRO T50215 Riser Block 12 Inch x 2 Inch x 3.5 Inch

Item: AC4KKJ Model: T50215Cross Ref: 30D268
In Stock

Get it by Monday, Sep 29

€150.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Riser Block
Compatible With Buildpro Welding Table
Depth 3 1/2"
For Use With Buildpro Welding Tables
Height 12"
Number Of Surfaces 3
Width 2"

Shipping Info:

Ship weight (kg) 11.745
Ship height (cm)13.97
Ship length (cm)38.1
Ship width (cm)25.4
HS code9403908041
Country of OriginCN

Product Variants

ProductModelLengthCompatible Table Hole SizeHolding CapacityPrice
BUILDPRO T50130 Riser Block 12 Inch x 4 Inch x 4 In | AC4KKF 30D265 T501304"5/8"1000 lbs.€304.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUILDPRO T50215 Riser Block 12 Inch x 2 Inch x 3.5 Inch
€150.39 /unit