BROWNING H6028X 1 1/4 Finished Bore Single Sprocket, 60 Chain, Hardened Teeth | BA7NLL

BROWNING H6028X 1 1/4 Finished Bore Single Sprocket, 60 Chain, Hardened Teeth

Item: BA7NLL Model: H6028X 1 1/4
In Stock

Get it by Monday, Sep 29

€102.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sprocket

Shipping Info:

Ship weight (kg) 2.97
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBore Dia.Pitch Dia.Outside Dia.Hub Dia.Length Through BoreTypeHub TypeKeywayPrice
BROWNING 1129139 Roller Chain Sprocket, Finished Bore, Steel | AJ9HLD H6011X1 11291391"2.663"3.005"2.1563"1 1/4"Finished Bore Single Strand Type 1B Hub One SideYes€40.98
BROWNING 1129147 Roller Chain Sprocket, Finished Bore, Steel | AJ9HLG H6011X 1 1/4 11291471 1/4"2.662"3"2.1563"1 1/4"Finished Bore Single Strand Type 1--€31.90
BROWNING 1129261 Roller Chain Sprocket, Finished Bore, Steel | AJ9HMT H6015X1 11292611"3.608"3.978"2.891"1 1/4"Finished Bore Single Strand Type 1B Hub One SideYes€65.90
BROWNING 1129428 Roller Chain Sprocket, Finished Bore, Steel | AJ9HPN H6020X1 11294281"4.794"5.19"3.891"1 1/4"Finished Bore Single Strand Type 1--€136.38
BROWNING H6016X 1 15/16 Finished Bore Single Sprocket, 60 Chain, Hardened Teeth | AL2PLB H6016X 1 15/16--------€119.30
RFQ
BROWNING H6025X 1 3/16 Finished Bore Single Sprocket, 60 Chain, Hardened Teeth | AL4TKD H6025X 1 3/16--------€81.79
RFQ
BROWNING H6026X 1 3/8 Finished Bore Single Sprocket, 60 Chain, Hardened Teeth | AL4TKH H6026X 1 3/8--------€187.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING H6028X 1 1/4 Finished Bore Single Sprocket, 60 Chain, Hardened Teeth
€102.74 /unit