BROWNING 2700359 Roller Chain Offset Link | AZ7CQD J120H O/S C/L

BROWNING 2700359 J120H O/S C/L Roller Chain Offset Link

Item: AZ7CQD Model: 2700359Cross Ref: J120H O/S C/L
In Stock

Get it by Monday, Sep 29

€21.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Offset Link
Basic Construction Cottered
Chain Series Heavy Series
Chain Size 120
Chain Type ANSI Chain
Component Offset Link
Internal Special Features No
Number Of Strands 1
Pin Diameter 0.437"
Pitch Size 1 1/2"
Plate Height 1 2/5"
Plate Shape Curved
Plate Thickness 0.219"
Roller Dia. 7/8"
Roller Width 1"
System Of Measurement Imperial

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRoller Dia.MaterialNumber Of StrandsPlate ThicknessPlate HeightFinishPrice
BROWNING J2040SS O/S C/L Roller Chain Offset Link | AM8ENQ J2040SS O/S C/L------€58.65
RFQ
BROWNING J04B-1 O/S Roller Chain Offset Link | AZ6GTM J04B-1 O/S------€3.19
BROWNING 2735231 Roller Chain Offset Link | AZ6JDN J08B-1 O/S 2735231------€3.92
RFQ
BROWNING J16B-2 O/S Roller Chain Offset Link | AZ6JRN J16B-2 O/S------€22.14
BROWNING 2735215 Roller Chain Offset Link | AZ6MGY J05B-1 O/S 2735215------€2.75
BROWNING J50SS-2 O/S C/L Roller Chain Offset Link | AZ6MYF J50SS-2 O/S C/L------€28.29
BROWNING J06BSS-1 O/S Roller Chain Offset Link | AZ6MYG J06BSS-1 O/S------€23.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 2700359 J120H O/S C/L Roller Chain Offset Link
€21.01 /unit