BROWNING 1305309 Shear Pin | AK7BYD 13R SH PIN

BROWNING 1305309 13R SH PIN Shear Pin

Item: AK7BYD Model: 1305309Cross Ref: 13R SH PIN
7 In Stock

Ships within 2 days via

€29.87 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Shear Pin
For Use With Model SHR2 Hub
Hp 225 2/5 hp
Material Steel
Max. Speed 100 RPM
Neck Dia. 21/32"
Outside Dia. 3 5/8"
Shear Pin Neck Dia. 21/32"
Torque Rating 142040 lbs.-in.
Weight 0.104 Kg

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)9.22
Ship length (cm)2.54
Ship width (cm)9.22

Product Variants

ProductModelTypePrice
BROWNING 1305184 Shear Pin | AK7BWQ 1R SH PIN 1305184-€32.79
BROWNING 1305192 Shear Pin | AK7BWT 2R SH PIN 1305192Shear Pin Hub€34.38
BROWNING 1305200 Shear Pin | AK7BWW 3R SH PIN 1305200-€33.40
BROWNING 1305218 Shear Pin | AK7BXB 4R SH PIN 1305218-€33.40
BROWNING 1305226 Shear Pin | AK7BXC 5R SH PIN 1305226-€32.79
BROWNING 1305234 Shear Pin | AK7BXJ 6R SH PIN 1305234-€32.79
BROWNING 1305242 Shear Pin | AK7BXL 7R SH PIN 1305242-€23.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1305309 13R SH PIN Shear Pin
€29.87 /unit