BRISKHEAT SRP12241 Srp Silicone Heating Blanket 12 x 24 | AA6BFV 13P838

BRISKHEAT SRP12241 Srp Silicone Heating Blanket 12 x 24

Item: AA6BFV Model: SRP12241Cross Ref: 13P838
7 In Stock

Ships within 2 days via

€314.36 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Silicone Heating Blanket
Amps 3A
Controller Not Included
Heating Device Outer Material Fiberglass Reinforced Silicone Rubber
Heating Device Type Blanket
Includes Controller No
Length 24"
Max. Temp. 450°F
Temp. Range -51° to +232°
Wattage 360 W
Width 12"
Standards CCSAUS, CE, CRUS, REACH, ROHS
Temperature Range 232°C to 232°C

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)64.01
Ship length (cm)32.26
Ship width (cm)9.14
HS code8516790000
Country of OriginUS

Product Variants

ProductModelMax. Temp.WattageAmpsPrice
BRISKHEAT SRP06121 Srp Silicone Heating Blanket 6 x 12 | AA6BFQ 13P834 SRP06121---€112.22
BRISKHEAT SRP06241 Srp Silicone Heating Blanket 6 x 24 | AA6BFR 13P835 SRP06241450°F180 W1.5A€166.88
BRISKHEAT SRP06361 Srp Silicone Heating Blanket 6 x 36 | AA6BFT 13P836 SRP06361---€286.55
BRISKHEAT SRP12121 Srp Silicone Heating Blanket 12 x 12 | AA6BFU 13P837 SRP12121---€190.83
BRISKHEAT SRP12361 Srp Silicone Heating Blanket 12 x 36 | AA6BFW 13P839 SRP12361---€476.50
BRISKHEAT SRP18181 Srp Silicone Heating Blanket 18 x 18 | AA6BFX 13P840 SRP18181---€393.21
BRISKHEAT SRP18361 Srp Silicone Heating Blanket 18 x 36 | AA6BFY 13P841 SRP18361---€654.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRISKHEAT SRP12241 Srp Silicone Heating Blanket 12 x 24
€314.36 /unit