BRIDGEPORT FITTINGS 240-SO Set Screw Coupling, Steel, 1/2 Inch Trade Size, 1 3/4 Inch Length, Orange | CQ8ACU 61VC80

BRIDGEPORT FITTINGS 240-SO Set Screw Coupling, Steel, 1/2 Inch Trade Size, 1 3/4 Inch Length, Orange

Item: CQ8ACU Model: 240-SOCross Ref: 61VC80
7 In Stock

Ships within 2 days via

€4.32 /unit
This product can only be shipped in multiples of 500
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Set Screw Coupling
Color Orange
Conduit Type EMT
Finish Paint
Insulated No
Material Steel
Overall Length 1 3/4"
Rain Tight No
Trade Size 1/2"
Standards UL 514B

Shipping Info:

Ship weight (kg) 2.0475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTrade SizeColorFor Conduit TypeOverall LengthMaterialFinishInsulatedRain TightPrice
BRIDGEPORT FITTINGS 244-SLP Split Bushing, Steel, 1 1/2 Inch Trade Size, 2 7/8 Inch Lg | CP2NRW 61TK03 244-SLP--EMT-----€29.75
BRIDGEPORT FITTINGS 243-SLP Split Bushing, Steel, 1 1/4 Inch Trade Size, 2 1/2 Inch Lg | CP2NRZ 61TK02 243-SLP--EMT-----€23.94
BRIDGEPORT FITTINGS 242-SLP Split Bushing, Steel, 1 Inch Trade Size, 2 1/32 Inch Lg | CP2NTB 61TK01 242-SLP--EMT-----€14.82
BRIDGEPORT FITTINGS 246-SLP Split Bushing, Steel, 2 1/2 Inch Trade Size, 4 Inch Lg | CP2NTF 61TK05 246-SLP--EMT-----€57.97
BRIDGEPORT FITTINGS 245-SLP Split Bushing, Steel, 2 Inch Trade Size, 3 3/8 Inch Lg | CP2NTJ 61TK04 245-SLP--EMT-----€36.70
BRIDGEPORT FITTINGS 248-SLP Split Bushing, Steel, 3 1/2 Inch Trade Size, 5 Inch Lg | CP2NTL 61TK07 248-SLP--EMT-----€109.65
BRIDGEPORT FITTINGS 247-SLP Split Bushing, Steel, 3 Inch Trade Size, 4 1/2 Inch Lg | CP2NTP 61TK06 247-SLP--EMT-----€59.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRIDGEPORT FITTINGS 240-SO Set Screw Coupling, Steel, 1/2 Inch Trade Size, 1 3/4 Inch Length, Orange
€4.32 /unit