BRASS KNUCKLE BKCR4423-10 Cut Resistance Glove, 13 Gauge Thickness, Black Cuff, Nitrile Coating, 12 Dozen

Item: CF6DFQ Model: BKCR4423-10
Limited Availability
€115.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Cut Resistant Glove
Coating Nitrile
Shell Color Gray
Shell Material HDPE
Size 10
Thickness 13 ga.

Product Variants

ProductModelSizeThicknessShell ColorCoatingShell MaterialPrice
BRASS KNUCKLE BKCR3520-10 Cut Resistance Glove, 15 Gauge, Black Cuff, Foam Nitrile Coating, 12 Dozen | CF6DCY BKCR3520-101015 ga.GrayFoam Nitrile-€116.86
RFQ
BRASS KNUCKLE BKCR3520-11 Cut Resistance Glove, 15 Gauge, Dark Purple Cuff, Foam Nitrile Coating, 12 Dozen | CF6DCZ BKCR3520-111115 ga.GrayFoam Nitrile-€116.86
RFQ
BRASS KNUCKLE BKCR3520-6 Cut Resistance Glove, 15 Gauge, Red Cuff, Foam Nitrile Coating, 12 Dozen | CF6DDA BKCR3520-6615 ga.GrayFoam Nitrile-€116.86
RFQ
BRASS KNUCKLE BKCR3520-7 Cut Resistance Glove, 15 Gauge, Purple Cuff, Foam Nitrile Coating, 12 Dozen | CF6DDB BKCR3520-7715 ga.GrayFoam Nitrile-€116.86
RFQ
BRASS KNUCKLE BKCR3520-8 Cut Resistance Glove, 15 Gauge, Green Cuff, Foam Nitrile Coating, 12 Dozen | CF6DDC BKCR3520-8815 ga.GrayFoam Nitrile-€116.86
RFQ
BRASS KNUCKLE BKCR3520-9 Cut Resistance Glove, 15 Gauge, White Cuff, Foam Nitrile Coating, 12 Dozen | CF6DDD BKCR3520-9915 ga.GrayFoam Nitrile-€116.86
RFQ
BRASS KNUCKLE BKCR2403-10 Cut Resistance Glove, 18 Gauge, Black Cuff, Polyurethane Coating, 10 Dozen | CF6DDU BKCR2403-1010-Black, GrayPolyurethane Coated-€74.45
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRASS KNUCKLE BKCR4423-10 Cut Resistance Glove, 13 Gauge Thickness, Black Cuff, Nitrile Coating, 12 Dozen
€115.25 /unit