BRADY WM-3-PK Wire Marker .25x1.5 (3) 36/card - Pack Of 25 | AD8GFP 4KCJ4

BRADY WM-3-PK Wire Marker .25x1.5 (3) 36/card, 25PK

Item: AD8GFP Model: WM-3-PKCross Ref: 4KCJ4
7 In Stock

Ships within 2 days via

€92.22 /pkg. of 25
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Wire Marker
Background Color White
Color Black, White
Height 1 1/2"
Label Material Vinyl Cloth
Legend 3
Legend Color Black
Marker Attachment Style Repositional Self Adhesive
Markers Per Card 36
No. Of Labels 900
Temp. Range 175°F
Type Preprinted , Solid Number
Width 1/4"

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)1.78
Ship length (cm)23.88
Ship width (cm)5.33
HS code3919905060
Country of OriginMX

Product Variants

ProductModelLabel HeightLegendLabel TypePkg. Qty.Price
BRADY AF-1-33-PK Wire Marker Black On Silver 1 To 33 - Pack Of 25 | AD8GFA 4KCG9 AF-1-33-PK1 1/2"-Preprinted25€136.01
BRADY TMM-0-49-PK Wire Marker .25x1.5 0-49 150/card - Pack Of 25 | AD8GFE 4KCH4 TMM-0-49-PK1/2"-Preprinted25€152.63
BRADY TMM-50-99-PK Wire Marker .25x1.5 50-99 150/card - Pack Of 25 | AD8GFF 4KCH5 TMM-50-99-PK1/2"-Preprinted25€150.61
BRADY WM-0-PK Wire Marker .25x1.5 0 36/card - Pack Of 25 | AD8GFG 4KCH6 WM-0-PK1 1/2"-Preprinted25€96.03
BRADY WM-100-124-PK Wire Marker .25x1.5 100-124 25/card - Pack Of 25 | AD8GFH 4KCH7 WM-100-124-PK1 1/2"-Preprinted25€141.54
BRADY WM-125-149-PK Wire Marker .25x1.5 125-149 25/card - Pack Of 25 | AD8GFJ 4KCH8 WM-125-149-PK1 1/2"-Preprinted25€140.26
BRADY WM-1-33-PK Wire Marker .25x1.5 1-33 33/card - Pack Of 25 | AD8GFK 4KCH9 WM-1-33-PK1 1/2"1 To 33Preprinted25€97.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY WM-3-PK Wire Marker .25x1.5 (3) 36/card, 25PK
€92.22 /pack